References
Dichtomatik:49405035
Rubix:168A0308
Manufacturer :49405035

Product details : FPM70X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 34.39 excl. VAT
/ Each
£ 41.27 incl. VAT
- Usually arrives within 14 working days
