FACOM 320MM 1.07KG TIPBDBHAM 212A.50

212A - Dead-blow hammers, interchangeable heads

See technical information

References

Facom:212A.50
Rubix:1232748
EAN:3148511484807
brand logo

Technical specifications

Typesledgehammer
Section50 mm
Length320 mm
See all Specifications

Product details : FACOM 320MM 1.07KG TIPBDBHAM 212A.50


212A - Dead-blow hammers, interchangeable heads
-Glass fibre handle.
-Steel body.
-Easily replaceable, special nylon tips Shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: Black epoxy.
-Replacement tip: 212.E35 -- > E60.

Technical specifications


Attributes
Logistic Weight1058 g
Packaged dimensions (D x W x H)325x120x52 mm
Package weight1101 g
Typesledgehammer
Section50 mm
Length320 mm
Weight1200 g
Diameter50 mm
Shaperound
Handleergonomic handle pvc
£ 90.25 excl. VAT
/ Each
£ 108.30 incl. VAT
  • Delivery usually within ( 14 ) days