THOR 07408 THOREX PLASTIC HAMMER WOOD HANDLE

Hammer Thorex Hammer

See technical information
References
Thor Hammer:07-408
Rubix:011642
EAN:5012936040802
brand logo
Technical specifications
Typemallet
Length250 mm
Weight250 g
See all Specifications

Product details : THOR 07408 THOREX PLASTIC HAMMER WOOD HANDLE


Chrome plated head with two screw on medium hardness plastic striking faces. Polyurethane shaft with non-slip textured PVC grip. Available with a nylon handle with a non-slip textured PVC grip or a wooden handle.

Strengths

Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Technical specifications


Attributes
Typemallet
Length250 mm
Weight250 g
Diameter25 mm
Materialwood shaft/plastic face/chrome-plated zinc head
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Usually arrives within 14 working days