BAHCO 3625PU-105 DEAD BLOW HAMMER 105MM HEAD
Dead Blow Sledge Hammers with Anti-Sliding Handle 105 mm
See technical informationReferences
Bahco:3625PU-105
Rubix:80093744
EAN:7314150170098

Product details : BAHCO 3625PU-105 DEAD BLOW HAMMER 105MM HEAD
Strengths
Steel shot in head minimizes rebound and more driving power|The force of the strike is transferred to the object, decreasing the shock to the user, reducing fatigue of wrist and arm|Non-sparking and low noise with increased surface protection|Applicable for mould production, wooden furniture, gas, chemical engineering, petroleum, gunpowder, sheet metal, aviation and sailing etc.
Technical specifications
Attributes
| Logistic Weight | 5965 g |
|---|---|
| Type | sledgehammer |
| Section | 105 mm |
| Length | 910 mm |
| Weight | 5970 g |
| Handle | anti-slip |
| Head length | 195 mm |
Show UNSPSC/ECL@SS
£ 207.52 excl. VAT
/ Each
£ 249.02 incl. VAT
- Delivery usually within ( 14 ) days
