FACOM 32PB CARBON HAMMER 200C 200C.32
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.32
Rubix:157A0432
EAN:3148517554467




Product details : FACOM 32PB CARBON HAMMER 200C 200C.32
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 678 g |
|---|---|
| Packaged dimensions (D x W x H) | 308x97x32 mm |
| Package weight | 678 g |
| Type | riveting hammer |
| Section | 32 mm |
| Length | 300 mm |
| Weight | 610 g |
| Handle | graphite |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 20.61 excl. VAT
/ Each
£ 24.73 incl. VAT
- Delivery usually within ( 14 ) days
