References
Portwest:2207WHR
Rubix:231A7040
EAN:5036108289516

Technical specifications
| Colour | white |
|---|---|
| Size | one size |
| Main material | polyvinyl chloride (pvc) |
Product details : PORTWEST 2207 FOOD INDUSTRY APRON WHITE
Durable polyester PVC coated fabric. Premium water resistant fabric. Anti-tangle ties for secure fastening
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | one size |
| Main material | polyvinyl chloride (pvc) |
| Material | 70% pvc, 30% polyester |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days