PORTWEST S843 TABARD APRON WITH POCKET NAVY L/XL
S843 - Tabard with Pocket
See technical informationSee documentsReferences
Portwest:S843NARL/XL
Rubix:321462
EAN:5036108041626

Documents
Product details : PORTWEST S843 TABARD APRON WITH POCKET NAVY L/XL
This Tabard combines classic styling with functionality and comes in a range of modern colours. Features include stud adjustable side straps and a front patch pocket. Hard wearing durable twill fabric with excellent dye retention. 1 pocket for secure storage. Adjustable side opening for added flexibility.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Material | polyester;cotton |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- In stock: Next day delivery