References
Ansell:56-101
Rubix:208A9722
Manufacturer :56101
EAN:10076490492615
Product details : ANSELL 56-101 ALPHATEC PVC APRON WHT SIZE 44
- These heavy duty PVC aprons feature 18mil die cut PVC and offer users a combination chemical splash protection and flexible comforts
- 48 inch ties and sealed grommets provide a durable, consistent and adjustable fit on all sizes and styles
Heavy Duty PVC (Vinyl) Aprons.
Strengths
Reliable Protection
- Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
- PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern
Durable
- The PVC construction is flexible yet offers resistance to abrasion and puncture
- Sealed grommets with adjustable tiesallow for size adjustment without tear-out
Comfort and Selection
- Bib styles in two sizes with adjustable ties ensure optimal fit for a wide range of users
Applications
Packing of fillets and ground meat|Canning|Bottling|Storing and transportation|Equipment maintenance and repair|Plant disinfection and sanitization|Transferring liquids
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | one size |
| Main material | polyvinyl chloride (pvc) |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Usually arrives within 14 working days
