MASCOT 11011 BENONI HOLSTER POCKETS D'ANTH ONE SIZE
Accessories Benoni dark anthracite
See technical informationReferences
Mascot:11011-012-18-ONE
Rubix:80906642
EAN:5711074102778

Product details : MASCOT 11011 BENONI HOLSTER POCKETS D'ANTH ONE SIZE
Made with 100% CORDURA®, for extra durability. Fix to our leather MASCOT® Zanzibar belt. Can be placed anywhere on the belt. Highly durable with many pockets, all with closedbottom.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Colour | grey |
| Size | m |
| Main material | polyamide |
| Material | 100% polyamide (cordura®, teflon® treate) |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- In stock: Next day delivery
