References
Tyvek:D13396088
Rubix:80907435
EAN:5450208005300

Product details : TYVEK MODEL PA30L0 500 APRON WHITE
DuPont™ Tyvek® apron, model PA30L0. Shin-length apron with neck and waist ties. Available in white and in one size (length 108 cm).
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 40 g |
| Colour | white |
| Size | one size |
| Main material | nonwoven fabric |
| Material | tyvek® |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Usually arrives within 14 working days
