References
Portwest:S843NARS/M
Rubix:321460
Manufacturer :S843NARS/M
EAN:5036108034055

Product details : PORTWEST S843 TABARD APRON WITH POCKET NAVY S/M
This Tabard combines classic styling with functionality and comes in a range of modern colours. Features include stud adjustable side straps and a front patch pocket. Hard wearing durable twill fabric with excellent dye retention. 1 pocket for secure storage. Adjustable side opening for added flexibility.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- In stock: Next day delivery