References
Facom:NSS.J8PB
Rubix:270A2308
EAN:3662424109980




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 861 N.m |
| Weight | 1.85 kg |
Product details : FACOM NSS.J8PB 1/2IN STUBBY IMPACT SOCKET SET 9PCS
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energized tools
BIT PROFILE - For female drive fasteners
TREATMENT - Molybdenum chrome steel tempered with heat treatment
HIGH PROTECTION - Coated with manganese phosphate for higher protection and corrosion resistance
SET - Include 1/2" Ultra Compact IMPACT Wrench NS. 1600F, 1/2" Stubby IMPACT sizes: 10-13-16-17-18-21-22-24 mm
IMPACT TOOL - Use with energized tools
BIT PROFILE - For female drive fasteners
TREATMENT - Molybdenum chrome steel tempered with heat treatment
HIGH PROTECTION - Coated with manganese phosphate for higher protection and corrosion resistance
SET - Include 1/2" Ultra Compact IMPACT Wrench NS. 1600F, 1/2" Stubby IMPACT sizes: 10-13-16-17-18-21-22-24 mm
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 861 N.m |
| Weight | 1.85 kg |
| Total length | 28 mm |
Show UNSPSC/ECL@SS
£ 284.43 excl. VAT
/ Each
£ 341.32 incl. VAT
- Delivery usually within ( 14 ) days