Impact Wrench
Square drive adapter | 3/4 '' |
---|---|
Maximum torque | 746 N.m |
Weight | 10.75 kg |
Square drive adapter | 3/4 '' |
---|---|
Maximum torque | 746 N.m |
Weight | 10.75 kg |
No-load speed | 5000 rpm |
Air consumption | 1020 l/min |
Total length | 445 mm |
Sound level | 99 dB |
Model | 2920 |
Usually arrives within 14 working days