SPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504


Coco broom - straight / screw socket

References
spartex:849172
rubix:217A5373
ean:3660338091667
Coconut fibre brush - straight / screw socket Length cm 29
brand logo
Technical specifications

Product details : SPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504


For plane interior and exterior floors.
Mounting socket built into the fitting.
Ø 24 mm. Coco fibre Assembled in one piece in hygienic plastic 290 mm..
Outlet: 75 mm. Number of rows: 4. Number of tufts: 68.
Straight broom - recommended handle: Ref. 845504..
Screw mount - recommended handle: Ref. 845205.

Technical specifications


Attributes
TypeStraight
MaterialCoconut
Length29 cm
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • In stock: Next day delivery