• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31793 BROOM 410MM SOFT BLUE

VIKAN 31793 BROOM 410MM SOFT BLUE

Brooms and brushes Vikan

See technical information
References
Vikan:31793
Rubix:80145685
EAN:5705020317934
brand logo
brand logo
Technical specifications
Typebroom

Product details : VIKAN 31793 BROOM 410MM SOFT BLUE


Technical specifications


Attributes
Typebroom
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VIKAN 41926 WASHING BRUSH WITH SHORT HANDLE 270MM HARD YELLOWVIKAN 70623 WALL-/FLOOR WASHING BRUSH 470MM HARD BLUESPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLESPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILLROBERT SCOTT 103171 EXEL 54 INCH RED MOP HANDLE SINGLESPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSHSPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M XVIKAN 31794 BROOM 410MM SOFT REDHILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSHVIKAN 29209 BROOM 530MM VERY HARD BLACKSPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSHVIKAN 29206 BROOM 530MM VERY HARD YELLOWVIKAN 31797 BROOM 410MM SOFT ORANGEVIKAN 29155 BROOM 330MM VERY HARD WHITESPARTEX L.31/BKT/F4 13IN BASS/CANE BROOM C/W BRACKET & 4FT W/HANDLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap