Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
Hand Brush
References
klingspor:
358324
rubix:
228A8870
ean:
4014855451968
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
Comfortable handling due to ergonomically shaped plastic handle - Crimped wire design for gentle cleaning of steel, stainless steel or non-ferrous metals
Technical specifications
Attributes
Material
Stainless Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
VIKAN ALUMINIUM HANDLE 2959-3
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 31945 WHT BROOM 610MM SOFTHARD
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
HILLBRUSH 280MM STIFF SWEEPING BRUSH - GREEN B1877G
VIKAN SQUEEGEE HANDLE 1.5M 29594