Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
References
vikan:
44016
rubix:
115A3555
ean:
5705020440168
Product details
Technical specifications
Product details : VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
Effectively clean around gaskets, rubber strips and joints on machinery, and conveyor belts with this compact Detail Brush.
Technical specifications
Attributes
Length
20.5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.86
excl. VAT
/
Each
£
4.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE
VIKAN 70372 GRN TANK BRUSH 205MM HARD
VIKAN 29154 RED BROOM 330MM VERY HARD
VIKAN YELLOW HANDLE 1.5M 29376
VIKAN 31942 GRN BROOM 610MM SOFTHARD
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
SPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
VIKAN 41974 RED ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM