Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
Brooms and brushes Vikan
References
vikan:
70623
rubix:
218A0782
ean:
5705020706233
Product details
Technical specifications
Product details : VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.17
excl. VAT
/
Each
£
32.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE
HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM