References
Hillbrush:B866BLK
Rubix:230A6129
EAN:00804548103762


Technical specifications
| Type | hillbrush b866blk premier soft 322mm banister brush black |
|---|
Product details : HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
322mm black hand brush, Polypropylene block, filled soft Polyester. Light and agile, this counter brush has a cranked handle , keeps the users hands away from the work surface and allows easy control. Other versions are available, B866RES, B867, B869, B868RES. See also DP3 and DP13 for accompanying dust pans.
Strengths
G4035007238
Technical specifications
Attributes
| Type | hillbrush b866blk premier soft 322mm banister brush black |
|---|---|
| Main material | polypropylene |
| Width | 32.2 cm |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days