249.SR - ADF pin punch
Diameter | 10 mm |
---|---|
Length | 110 mm |
Material | Copper-beryllium |
Logistic Weight | 54 g |
---|---|
Packaged dimensions (D x W x H) | 110x10x10 mm |
Package weight | 54 g |
Diameter | 10 mm |
Length | 110 mm |
Material | Copper-beryllium |
Weight | 60 g |
Usually arrives within 14 working days