249.SR - ADF pin punch
Diameter | 16 mm |
---|---|
Length | 145 mm |
Material | Copper-beryllium |
Logistic Weight | 192 g |
---|---|
Packaged dimensions (D x W x H) | 145x16x16 mm |
Package weight | 192 g |
Diameter | 16 mm |
Length | 145 mm |
Material | Copper-beryllium |
Weight | 200 g |
Usually arrives within 14 working days