249.SR - ADF pin punch
Diameter | 12 mm |
---|---|
Length | 115 mm |
Material | Copper-beryllium |
Logistic Weight | 83 g |
---|---|
Packaged dimensions (D x W x H) | 115x10x10 mm |
Package weight | 83 g |
Diameter | 12 mm |
Length | 115 mm |
Material | Copper-beryllium |
Weight | 105 g |
Usually arrives within 14 working days