249.SR - ADF pin punch
Diameter | 14 mm |
---|---|
Length | 120 mm |
Material | Copper-beryllium |
Logistic Weight | 119 g |
---|---|
Packaged dimensions (D x W x H) | 120x14x14 mm |
Package weight | 119 g |
Diameter | 14 mm |
Length | 120 mm |
Material | Copper-beryllium |
Weight | 130 g |
Usually arrives within 14 working days