Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable clothing
Disposable labcoat
GISS 861548 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE XXL
GISS 861548 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE XXL
25 g/m² non-woven disposable coat
References
giss:
861548
rubix:
200A3770
ean:
3660338163197
Technical specifications
Size
2XL
Colour
Blue
Main material
Polypropylene
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 861548 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE XXL
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists, no pockets.
Strengths
Cost-saving choice of short term uses or without mechanical stress
Technical specifications
Attributes
Size
2XL
Colour
Blue
Main material
Polypropylene
Category
1
Material
Polypropylene
Grammage
25
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.24
excl. VAT
/
Each
£
1.49
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
3M TYPE 5 AND 6 LAB COAT WITH ZIPPED FRONT SIZE (XL)
GISS 861555 DISPOSABLE COAT ZIP CLOSURE 25G/M SKY BLUE SIZE XL
GISS 884250 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS XXL
TYVEK 502 MODEL PP33 WHITE JACKET XL
GISS 884248 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS L
3M 4400WS VISITOR COAT S
GISS 884253 OVERCOAT 40G/MSQ LIGHT GREEN ZIP M
GISS 884264 OVERCOAT 40G/MSQ LIGHT BLUE HOOK AND LOOP XL
GISS 861546 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M SKY BLUE SIZE L
GISS 861543 DISPOSABLE COAT PRESS STUD CLOSURE 25G/M WHITE SIZE L
GISS 861556 DISPOSABLE COAT ZIP CLOSURE 25G/M SKY BLUE SIZE XXL
GISS 861550 DISPOSABLE COAT ZIP CLOSURE 25G/M WHITE SIZE M
GISS 861567 DISPOSABLE COAT PRESS STUD CLOSURE 40G/M SKY BLUE SIZE XXL
GISS 884260 OVERCOAT 40G/MSQ WHITE HOOK AND LOOP XL
TYVEK 501 MODEL PP33 WHITE JACKET L