TYVEK 503 LABCOAT W/PRESS STUDS & POCKETS MODEL PL30 WHITE LABCOAT 2XL
Tyvek labcoat, model PL30
See technical informationSee documentsReferences
Tyvek:D13396040
Rubix:4508036
Manufacturer :D13396040
EAN:5450208015835



Documents
Product details : TYVEK 503 LABCOAT W/PRESS STUDS & POCKETS MODEL PL30 WHITE LABCOAT 2XL
DuPont™ Tyvek® labcoat model, PL30. Labcoat with collar, available in white and in sizes M to XXL. 5 press stud closures. 3 pockets. Stitched internal seams.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 120 g |
| Size | 2xl |
| Colour | white |
| Main material | nonwoven fabric |
| Material | tyvek® 1431 n |
| Packaging | boxes of 50 articles for required size |
| Grammage | 41.5 g/m² |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Usually arrives within 14 working days
