References
Facom:263.20
Rubix:1233228
EAN:3148511615409

Product details : FACOM CHISEL 263.20
263 - Chisels
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x24x12 mm |
| Package weight | 346 g |
| Length | 200 mm |
| Width | 24 mm |
| Weight | 350 g |
| Handle | without |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Delivery usually within ( 14 ) days
