References
Bosch:1618600203
Rubix:113A9003
EAN:3165140022132



Product details : BOSCH FLAT CHISEL 1618600203
- Long life when chiselling concrete
- Flattened cutting edge for efficient breaking of concrete and masonry
- Suitable for all SDS max chisel hammers
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
| Logistic Weight | 1181 g |
|---|---|
| Packaged dimensions (D x W x H) | 690x42x18 mm |
| Package weight | 1140 g |
| Length | 600 mm |
| Width | 25 mm |
| Weight | 1181 g |
Show UNSPSC/ECL@SS
£ 22.71 excl. VAT
/ Each
£ 27.25 incl. VAT
- Usually arrives within 14 working days
