ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
Floorboard chisel with hand guard and grip
See technical informationSee documentsReferences
Roebuck:4968898
Rubix:010345

Documents
Product details : ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
Fitted with a non-slip impact protection handle.
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 57 mm |
| Weight | 480 g |
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- In stock: Next day delivery
