Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
Chisel for hammer drill
References
roebuck:
866795
rubix:
217A4041
ean:
3660338208720
Technical specifications
Length
400
mm
Width
24
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
Chisel for hammer drill
Technical specifications
Attributes
Length
400
mm
Width
24
mm
Model
SDS Max
Handle
Whitout
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.00
excl. VAT
/
Each
£
19.20
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
IRWIN MARPLES M373 CHISEL 1/2 INCH
IRWIN RECORD M373 CHISEL 1 INCH
GEDORE 95-400 COLD CHISEL
"CP WP123996 FLAT CHISEL SHANK ISO SQUARE 1/2"" BY -"
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
STAHLWILLE 70020005 COLD CHISEL
BOSCH SDS-PLUS CHISEL 40MM MP2608690101
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
IRWIN MARPLES M444 CHISEL 1.1/2 INCH
GEDORE 95-100 COLD CHISEL
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
IRWIN MARPLES M373 CHISEL 1/4 INCH