References
Facom:272A.1500
Rubix:1233268
EAN:3148511630150

Product details : FACOM BAR CLAMP 272A.1500
272A - Pump clamps
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
Strengths
Precise assembly thanks to the clamping without rotation of the pump. • Rail treated and notched on edges for free blocks; tilting kneecap.
Technical specifications
Attributes
| Logistic Weight | 4907 g |
|---|---|
| Packaged dimensions (D x W x H) | 1615x195x40 mm |
| Package weight | 4907 g |
| Clamping | 1500 mm |
| Weight | 5 kg |
| Projection | 100 mm |
Show UNSPSC/ECL@SS
£ 118.35 excl. VAT
/ Each
£ 142.02 incl. VAT
- Delivery usually within ( 14 ) days
