References
Facom:275.1000
Rubix:1233280
EAN:3148511631607



Product details : FACOM BAR CLAMP 275.1000
275 - Clamps with screw power 12000 N
- Sliding rail and large section screws for the most powerful clamps: up to 1.2 t between jack and slide.
- Capacity: 0 --> 1 000 mm.
- Tightening: 12000 N max.
- Ball tilting at 35°.
- Presentation: galvanized.
- Sliding rail and large section screws for the most powerful clamps: up to 1.2 t between jack and slide.
- Capacity: 0 --> 1 000 mm.
- Tightening: 12000 N max.
- Ball tilting at 35°.
- Presentation: galvanized.
Strengths
Sliding rail and large section screws for the most powerful clamps galvanized
Technical specifications
Attributes
| Logistic Weight | 4925 g |
|---|---|
| Packaged dimensions (D x W x H) | 1130x200x50 mm |
| Package weight | 4925 g |
| Clamping | 1000 mm |
| Weight | 4.8 kg |
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 267.57 excl. VAT
/ Each
£ 321.08 incl. VAT
- Delivery usually within ( 14 ) days
