References
Draper:99762
Rubix:382A9505
Manufacturer :99762
EAN:5059482000799
Product details : DRAPER 99762 TAG AND WIRE HOSE CLAMP PLIERS
As a professional mechanic, you often work in tight spaces. Fortunately, our Tag and Wire Hose Clamp Pliers feature swivel jaws that adjust to different angles - even when room is limited. Comfort won't be an issue either, thanks to PVC handles that provide a better grip so you can work for longer periods. Removing or installing tag and wire type hose clips is easy, thanks to the addition of a ratchet locking mechanism that tightens as you squeeze - securing the clamp in place and exerting less pressure on your hands. At just 227mm in length, our pliers will fit comfortably in your pocket (but won't leave you out of pocket).
Technical specifications
Attributes
| Clamping | 55 mm |
|---|
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 7 ) days