References
Facom:272A.300
Rubix:1233271
EAN:3148511630037

Product details : FACOM BAR CLAMP 272A.300
272A - Pump clamps
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
Strengths
Precise assembly thanks to the clamping without rotation of the pump. • Rail treated and notched on edges for free blocks; tilting kneecap.
Technical specifications
Attributes
| Logistic Weight | 1782 g |
|---|---|
| Packaged dimensions (D x W x H) | 430x140x42 mm |
| Package weight | 1843 g |
| Clamping | 300 mm |
| Weight | 1.7 kg |
| Projection | 80 mm |
Show UNSPSC/ECL@SS
£ 68.86 excl. VAT
/ Each
£ 82.63 incl. VAT
- Delivery usually within ( 14 ) days
