Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
ROEBUCK 885058 CAST IRON CLAMP 300X140MM
ROEBUCK 885058 CAST IRON CLAMP 300X140MM
Cast Iron clamps
References
roebuck:
885058
rubix:
231A4865
ean:
3660338383649
Technical specifications
Clamping
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 885058 CAST IRON CLAMP 300X140MM
Cast iron valve and cast
Treated steel brake
Screw phosphate thread
Ergonomics bi material handle
Made in Germany
Technical specifications
Attributes
Clamping
300
mm
Projection
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.61
excl. VAT
/
Each
£
51.13
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
IRWIN RECORD CORNER CRAMP M140 2 INCH
ROEBUCK PUMP CLAMP CLAMPING 800MM PROJECTION 100MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 400 PROJECTION MM 150
IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 800MM
ROEBUCK CLAMP SIZE 400MM X 150MM 652565
IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1500 PROJECTION MM 100
ROEBUCK CLAMP SIZE 800MM X 150MM 652567
ROEBUCK 885050 ALL STEEL CLAMP 250X120MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 150
IRWIN QUICK GRIP 1 SPRING CLAMP
FACOM BAR CLAMP 272.600L
IRWIN RECORD SASH CLAMP 135/6 48 INCH
FACOM BAR CLAMP 272.1000L
IRWIN QUICK GRIP XP 6 INCH / 150MM