FACOM 3-18MM STUD EXTRACTOR 285.J10
285.J - Set of stud pullers, right-hand pitch
See technical informationReferences
Facom:285.J10
Rubix:80013713
EAN:3148517929173




Product details : FACOM 3-18MM STUD EXTRACTOR 285.J10
285.J - Set of stud pullers, right-hand pitch
- 285.J10 : Set of 5 stud pullers + 5 appropriate tapered and tap wrench 831.1 (use with the 4 small pullers only).
- 285.JS10 : Set of 5 stud pullers and 5 adapted tapered drill-bits, supplied on stand.
- 285.JS5 : Set of 5 stud pullers, supplied on stand.
-Delivered in plastic box BP.102 and tray Pl. 464.
- Dimensions (L x D x H) : 204 x 122 x 52 mm.
Min-max diameter: 3-18 mm.
- 285.J10 : Set of 5 stud pullers + 5 appropriate tapered and tap wrench 831.1 (use with the 4 small pullers only).
- 285.JS10 : Set of 5 stud pullers and 5 adapted tapered drill-bits, supplied on stand.
- 285.JS5 : Set of 5 stud pullers, supplied on stand.
-Delivered in plastic box BP.102 and tray Pl. 464.
- Dimensions (L x D x H) : 204 x 122 x 52 mm.
Min-max diameter: 3-18 mm.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Packaged dimensions (D x W x H) | 202x115x52 mm |
| Package weight | 497 g |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 173.42 excl. VAT
/ Each
£ 208.10 incl. VAT
- In stock: Next day delivery
