FACOM EXTRACTORS U.23J2

Puller Kit

See technical information

References

Facom:U.23J2
Rubix:1239505
EAN:3148515220555
brand logo

Technical specifications

Number of elements9
See all Specifications

Product details : FACOM EXTRACTORS U.23J2


Strengths

•Comprising: - 3 pairs of tips: 9 - 11 - 12. 5 mm. - Beam U. 53K1
Spread: 40 to 110 mm
For ISO bearings: 6206 to 6211; 6303 to 6307; 6403 to 6404•Supplied in plastic case BP. 115 with tray PL. 71A

Technical specifications


Attributes
Logistic Weight1596 g
Packaged dimensions (D x W x H)333x144x68 mm
Package weight1596 g
Number of elements9
£ 326.60 excl. VAT
/ Each
£ 391.92 incl. VAT
  • Delivery usually within ( 14 ) days