References
Facom:U.102T
Rubix:1239460
EAN:3148515240997

Product details : FACOM EXTRACTORS U.102T
Strengths
•Comprising: - U. 32T2-8: 2-tonne sliding-leg puller and set of long legs; reach P1: 105 mm, P2: 185 mm. - U. 32T6-20: 6-tonne sliding-leg puller and set of long legs; reach P1: 150 mm, P2: 280 mm. - U. 53T2: separator (spread 15 to 110 mm). - U. 33A: 30 tonne jack
Supplied in metal case. BT. 108 with tray PL. 287 (removable tray) and PL. 288 (box bottom tray)
Supplied in metal case. BT. 108 with tray PL. 287 (removable tray) and PL. 288 (box bottom tray)
Technical specifications
Attributes
| Logistic Weight | 16462 g |
|---|---|
| Packaged dimensions (D x W x H) | 470x298x130 mm |
| Package weight | 15678 g |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 1,101.88 excl. VAT
/ Each
£ 1,322.26 incl. VAT
- Delivery usually within ( 14 ) days
