SKF TMIP30-60 TMIP INT BEARING PULLER KIT 30-60MM

SKF Internal Bearing Puller Kit

See technical information

References

SKF:TMIP 30-60
Rubix:1437932
EAN:7316572852767
brand logo

Technical specifications

Number of elements5

Product details : SKF TMIP30-60 TMIP INT BEARING PULLER KIT 30-60MM


Internal bearing puller kit Supplied with 2 extractors covering bore diameters from 30 to 60 mm (1.2 to 2.4 in). The SKF TMIP kits are specially designed for dismounting bearings from housings where the fit is on the outer ring. The combination of unique spring-loaded extractors and an ergonomically designed sliding hammer help enable a safe fast and easy removal of the bearing. Unlike other internal bearing pullers the extractors can be correctly positioned in just one quick action.
• Unique design saves dismounting time
• Easy removal of bearings from housings
• Designed to suit a wide range of bearing bore diameters; the selection of extractors is easy
• Puller constructed for optimum strength and durability
• Spring loaded extractors allow quick and easy fitting of the extractor to the inner ring
• Claw design provides a strong and secure grip behind the inner ring allowing a high puller force to be applied
• Ergonomic sliding hammer enhances user safety
• SKF design patent pending

Strengths

Designed to suit a wide range of bearing bore diameters; the selection of extractors is easy
Puller constructed for optimum strength and durability
Spring loaded extractors allow quick and easy fitting of the extractor to the inner ring
Claw design provides a strong and secure grip behind the inner ring, allowing a high puller force to be applied
Ergonomic sliding hammer enhances user safety
SKF design, patent pending

Applications

Unique design saves dismounting time
Easy removal of bearings from housings

Technical specifications


Attributes
Number of elements5
£ 584.10 excl. VAT
/ Each
£ 700.92 incl. VAT
  • In stock: Next day delivery