FACOM 285.JS10 SET OF STUD PULLERS AND DRILLS RIGHT-HAND PITCH FROM 3


285.J - Set of stud pullers, right-hand pitch

References
facom:285.JS10
rubix:270A2361
ean:3148515403101
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : FACOM 285.JS10 SET OF STUD PULLERS AND DRILLS RIGHT-HAND PITCH FROM 3


285.J - Set of stud pullers, right-hand pitch
- 285.J10 : Set of 5 stud pullers + 5 appropriate tapered and tap wrench 831.1 (use with the 4 small pullers only).
- 285.JS10 : Set of 5 stud pullers and 5 adapted tapered drill-bits, supplied on stand.
- 285.JS5 : Set of 5 stud pullers, supplied on stand.
-Delivered in plastic box BP.102 and tray Pl. 464.
- Dimensions (L x D x H) : 204 x 122 x 52 mm.
Min-max diameter: 3-18 mm.

Technical specifications


Attributes
Logistic Weight340 g
Packaged dimensions (D x W x H)110x100x60 mm
Package weight341 g
Number of elements10
Show UNSPSC/ECL@SS
£ 131.30 excl. VAT
/ Each
£ 157.56 incl. VAT
  • Usually arrives within 14 working days