References
Gedore:8551-88
Rubix:80374682
Manufacturer :6759890
EAN:4010886675984

Documents
Product details : GEDORE 8551-88 SCREW EXTRACTOR SET 6759890
Bolt extractor set 8 pcs M3-M45 Made from chrome-vanadium steel, 54 HRC In transparent plastic box
Technical specifications
Attributes
| Logistic Weight | 724 g |
|---|---|
| Number of elements | 8 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 72.78 excl. VAT
/ Each
£ 87.34 incl. VAT
- Delivery usually within ( 8 ) days
