FACOM STUD EXTRACTOR SET 285.JS5


285.J - Set of stud pullers, right-hand pitch

References
facom:285.JS5
rubix:156A7222
ean:3148515403002
brand logo
brand logo
Technical specifications
Number of elements5
See all Specifications

Product details : FACOM STUD EXTRACTOR SET 285.JS5


285.J - Set of stud pullers, right-hand pitch
- 285.J10 : Set of 5 stud pullers + 5 appropriate tapered and tap wrench 831.1 (use with the 4 small pullers only).
- 285.JS10 : Set of 5 stud pullers and 5 adapted tapered drill-bits, supplied on stand.
- 285.JS5 : Set of 5 stud pullers, supplied on stand.
-Delivered in plastic box BP.102 and tray Pl. 464.
- Dimensions (L x D x H) : 204 x 122 x 52 mm.
Min-max diameter: 3-18 mm.

Technical specifications


Attributes
Logistic Weight180 g
Packaged dimensions (D x W x H)100x70x25 mm
Package weight177 g
Number of elements5
Show UNSPSC/ECL@SS
£ 40.61 excl. VAT
/ Each
£ 48.73 incl. VAT
  • Usually arrives within 14 working days