References
Gedore:2.30
Rubix:2015520
Manufacturer :1393014
EAN:4036976109788

Product details : GEDORE 2.30 EMERGENCY PULLER KIT 1393014
Industrial pulling set, Add-on system 2- and 3-arm puller set For the assembly of the tried and tested 1.06 and 1.07 versions For clamping depths up to Ø 200 mm external, Ø 260 mm internal, and clamping reach up to 150 mm 2-arm cross-beams with scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required Using this set, you will be able to assemble 12 of the usual versions with high-speed clamping legs, including hydraulic spindle, in seconds Everything at hand on perforated wall-board
Technical specifications
Attributes
| Logistic Weight | 19400 g |
|---|---|
| Number of elements | 17 |
Show UNSPSC/ECL@SS
£ 1,125.31 excl. VAT
/ Each
£ 1,350.37 incl. VAT
- Delivery usually within ( 5 ) days
