FESTO 2316 SILENCER U-1/4


U Silencer

References
festo:U-1/4
rubix:1618175
manufacturer :2316
ean:4052568000257
U-1/4 Silencer
brand logo
Technical specifications
Connecting diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 2316 SILENCER U-1/4


Silencer U-1/4 Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=3400 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x20x20 mm
Logistic Weight7,5 g
Connecting diameter (inch)1/4 ''
MaterialPE
Length57 mm
Max. service pressure10 bar
Sound level76 dB
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • In stock: Next day delivery