References
Festo:UC-1/4-20
Rubix:118A6139
Manufacturer :534220
EAN:4052568048716

Documents
Product details : FESTO 534220 SILENCER UC-1/4-20
Silencer UC-1/4-20 Made of plastic. Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 7,81 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 110.40 excl. VAT
/ 20 pieces
£ 132.48 incl. VAT
- In stock: Next day delivery