FESTO 3670 SILENCER U-1/8-I


Silencer U

References
festo:U-1/8-I
rubix:132A6818
manufacturer :3670
ean:4052568018566
U-1/8-I Silencer
brand logo
Technical specifications
Connecting diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 3670 SILENCER U-1/8-I


Silencer U-1/8-I Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2050 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x15x14 mm
Logistic Weight3,7 g
Connecting diameter (inch)1/8 ''
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
  • Delivery usually within ( 11 ) days