Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859369 EXHAUST SILENCER g1IN
MECALINE 859369 EXHAUST SILENCER g1IN
BRASS EXHAUST SILENCER WITH STAINLESS STEEL 304 WIRE MESH - MALE THREAD
References
mecaline:
859369
rubix:
208A5028
ean:
3660338143830
Technical specifications
Connecting diameter (inch)
G 1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859369 EXHAUST SILENCER g1IN
Material: Brass / Stainless Steel 304 mesh. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
CAMOZZI 1/2 INCH SILENCER 2921-1/2
SMC AN403-04 SILENCER
MECALINE EXHAUST SILENCER POLYETHYLENE G 3/4IN 869655
32-12-006 SILENCER FOR PIAB PUMP
NORGREN MB004B SILENCER 1/2 MALE THREAD
FESTO 1224460 SILENCER
AVENTICS 8240080000 SILENCER
FESTO 12638 SILENCER U-1/8-B-NPT
FESTO 165004 SILENCER UC-1/4
LEGRIS SILENCER 0672-00-10
NORGREN M/S3 G3/8 EXHAUST SILENCER
FESTO 2312 SILENCER U-1
FESTO 576759 SILENCER UC-3/8-20
NORGREN T45P0004 4MM STEM PLASTIC SILENCER
SMC ANA1-03 SILENCER