References
Roebuck:3964998
Rubix:244955
EAN:3660338393464
Documents
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 33MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 33 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Usually arrives within 14 working days

