"SEALEY AK5816M PREMIER DEEP IMPACT SOCKET SET 1/2""SQ DRIVE 16PC"
AK5816M PREMIER DEEP IMPACT SOCKET SET 1/2SQ DRIVE 16PC
See technical informationReferences
Sealey:AK5816M
Rubix:80082357
Manufacturer :AK5816M
Product details : "SEALEY AK5816M PREMIER DEEP IMPACT SOCKET SET 1/2""SQ DRIVE 16PC"
• Manufactured from Chrome Vanadium steel, hardened, tempered and with a phosphate finish for added corrosion resistance.
• Deep WallDrive® sockets allow a transfer of up to 30% more torque to the fixing.
• Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm.
• Supplied in storage case.
• Lifetime guarantee*.
• Model No. AK5816M
Strengths
Premier Deep Impact Socket Set 1/2"Sq Drive 16pc
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 77.87 excl. VAT
/ Each
£ 93.44 incl. VAT
- Usually arrives within 14 working days