Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 3/8 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 3/8 A/F
1/2'' impact sockets - inch
References
roebuck:
6494211
rubix:
244921
Technical specifications
Square drive adapter
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 3/8 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.78
excl. VAT
/
Each
£
9.34
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
STAHLWILLE 01530018 1/4 INCH DRIVE X 9/32 BI HEX SOCKET
ROEBUCK 880181 1/2IN DRIVE SOCKET BI-HEX23MM
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
GEDORE 6MM 1/4DRDEEPHSOCKET 20 L 6
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 21MM
BAHCO 8900DM-55 SOCKET 3/4
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
FACOM S21H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 21MM
GEDORE 3/8IN TORX SOCKET TX 30 E10
FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
FACOM R3/8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/8 A/F
GEDORE 8MM 1/4DRDEEPHSOCKET 20 L 8
ROEBUCK 08M18M MAG STANDARD IMPACT SOCKET 1/2 INCH X 18MM