References
Expert:E113817
Rubix:2014769
EAN:3258951138175

Product details : EXPERT 3/4 RATCHET HEAD
ISO 3315 - DIN 3122 - ISO 1174-1
Equipped with safety lock for sockets and accessories.
Mechanism 24 teeth.
Return angle 15°.
Finish: matt chrome.
Chrome vanadium steel.
Supplied without handle.
Equipped with safety lock for sockets and accessories.
Mechanism 24 teeth.
Return angle 15°.
Finish: matt chrome.
Chrome vanadium steel.
Supplied without handle.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 155 mm |
| Finishing | chromed |
| Weight | 1240 g |
Show UNSPSC/ECL@SS
£ 127.73 excl. VAT
/ Each
£ 153.28 incl. VAT
- Usually arrives within 14 working days